Beli impeller pompa air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANEI Impeller Plastic PPO for Water Pumpatribut:
- Material: Plastic
- Hayward Impeller for Water PumpDeskripsi:Impeller untuk Mesin Pompa Hayward 1.5hp Maxflo.
- Ebara Impeller for Water Pumpatribut:
- Material: Bronze
- DAYTON Impeller for Straight Centrifugal PumpDeskripsi:Impellers use centrifugal force to move or circulate liquids through a system.atribut:
- UNSPSC: 40101603
- Compatible with Brand: Dayton
- Compatible with Pump Type: Straight Centrifugal Pumps
- SEAFLO Impeller Pump 8.0GpmDeskripsi:It is an impeller pump of 8.0GPM (30L / min) of Seaflo. This pump is a practical impeller pump with a large flow rate and continuous operation that can be used in various ways as a bilge pump, circulation pump, and washdown pump. It can be used for bilge and cooling as it sucks up some solid matter by self-priming.atribut:
- Dimensions (mm): 195x130x108
- Discharge Rate (L/minute): 30(8.0GPM)
- Opening Diameter (inch): [Water supply and drainage] 1/2\" (13 mm)
- Pump: Impeller type
- BELL GOSSETT Impeller for Circulating PumpDeskripsi:These impellers replace an impeller in a Bell & Gossett circulating pump. They should be matched with the compatible manufacturer model number of the pump.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- KLEENGUARD Safety/Protection Glasses Nemesis In/Out (Kacamata Safety)Deskripsi:Giving your employees what they need to do their job safely and effectively is a top priority of any business owner. Jackson Safety Nemesis Safety Eyewear’s stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home. Nemesis Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. The Nemesis safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort. Each pair of Jackson Safety Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment’s notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries. Remember: comfort and style drive compliance, so it pays to provide comfortable designer glasses that your staff will be proud to wear.- Jackson Safety Nemesis Indoor/Outdoor Safety Glasses feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel- Meets ANSI Z87.1+ standards for personal eye protection- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection- Patented FLEX-DRY* designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
- FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah)Deskripsi:Conbexlra GP general purpose non-shrink cementitious grout, is supplied as a ready lo use dry powder. The addition of a controlled amount of clean water produces a fowing non-shrink grout for gap thicknesses up to 100 mm. Conbextra GP is a blend of Porliand cement, graded fllers and chemical additives which impart controlled expansion in the plastic state whilst minimising water demand. The low wate rdemand ensures high early strength. The graded tiller is designed to assist uniform mixing and produce a consistent grout. Uses. Conbexlra GP is used for general purpose grouling where it is essenlial to eliminate shrinkage when completely Filling the void between a base plate and a substrate. Such an applicalion would be the grouting of a stanchion base plate. It can also be used roF anchoring a wide range of Fixings. These include masts, anchor bolts and fence posts. Advantages. - Gaseous expansion system compensates tor shrinkage and setllement in the plastic stale. - No metallic iron content to cause slaining. - Pre-packaged material overcomes potential on-site botching variations. - Develops high early strength without the use of chlorides. - High ultimate strength and low permeability ensure the durability of the hardened grout. Technical support. Fosroc offers a comprehensive range of high quality, high performance conslruction products. In addition, Fosroc ofers a worldwide technical support and on-site service to specifiers, end-users arid contractors. Supplier specification. All grouting where shown on Ihe drawing must be carried out using Conbextra GP manufactured by Fosroc and used in accordance with the manufacturer's data sheet. Application instructions. Foundation surface. The substrate surface must be free from oil, grease or any loosely adherent material. If the concrete surface is defective or has lailance, fl must be cut back to a sound base. Bolt holes and fixing pockets must be blown clean of any dirt or debris. Pre-soaking. Several hours prior to grouting the area of cleaned foundation should be flooded with fresh water. Immedialoly before grading takes place any free water should be removed with particular care being taken ID blow out all bolt holes and pockets. Base plate. It is essential that this is dean and free from oil, grease or scale. Air pressure relief holes should be provided to allow venting of any isolated high spots. Levelling shims. If these are to be removed after the grout has hardened, they should be treated with a thin layer of grease. Formwork. The formwork should be constructed to the leakproof. This can be achieved by using foam rubber strip or mastic sealant beneath the constructed formwork and between joints. In some cases it is practical to use a sacrificial semi-dry sand and cement formwork. The formwork should include outlets for pre-soaking. Unrestrained surface area. This must be kept to a minimum. Generally the gap width between the perimeter formwork and the plate edge should not exceed 150 mm on the pouring side and 50 mm on the opposite side. It is advisable where practical to have no gap at the fank sides.atribut:
- Consistency Yield (L): Trowellable 12, Flowable 13.25
- SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)atribut:
- Material: Stainless steel (SUS316)
- Ebara Pump Submersible DF Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage
- Synchronous Speed (rpm): 1500
- DAB Italy Pump Centrifugal Single Impeller (Pompa Sentrifugal)Deskripsi:Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
- DLAB Cross Stirreratribut:
- Diameter Stirrer (cm): 5
- Shaft Length (cm): 40
- Material: 304 Stainless Steel
- DAYTON Chemical-Resistant Pedestal-Mount Straight Centrifugal PumpDeskripsi:These corrosion-resistant pedestal pumps have housings made of Noryl. Noryl is a plastic that is highly resistant to chemicals. These pumps only handle some solvents and should not be used to transfer fuel or oil.atribut:
- UNSPSC: 40151503
- Bearing Type: Ball
- Best Efficiency Flow (gpm): 38
- Best Efficiency Head (ft): 50
- Case Pressure (Maximum) (psi): 100
- Discharge (inch): 1-1/2 NPT
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: NPT
- Discharge Rotation (°): 360 at 90 Increments
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Housing Material: Noryl
- Impeller Design: Closed
- Impeller Material: Noryl
- Includes: Manual
- Intake (inch): 1-1/2 NPT
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: NPT
- Manufacturer Part Number: 2YEX2
- Max. Flow @ 10ft of Head (gpm): 55
- Max. Flow @ 20ft of Head (gpm): 53
- Max. Flow @ 30ft of Head (gpm): 48
- Max. Flow @ 40ft of Head (gpm): 44
- Max. Flow @ 50ft of Head (gpm): 38
- Max. Flow @ 60ft of Head (gpm): 28
- Max. Flow @ 70ft of Head (gpm): 14
- Maximum Feet of Head (ft): 91
- Overall Height (inch): 7.5
- Overall Length (inch): 9.33
- Overall Width (inch): 7.6
- Product Type: Pedestal Pump
- Seal Material: Carbon; Ceramic; Noryl; Viton
- Shaft Material: Stainless Steel
- Shaft Outer Diameter (inch): 5/8
- Sized for Horsepower (HP): 1
- Specific Gravity (Maximum): 1
- Viscosity (Maximum) (SUS): 100
- Wetted Material: Carbon; Ceramic; Noryl; Stainless Steel; Viton
- CKE Exhaust Fan Wall Industrial (Kipas Exhaust Dinding Industri)Deskripsi:Keunggulan Produk : Material Blade Besi Casing Material Besi Gulungan Motor Kawat Tembaga Dapat Dipasang Pada Tembok Maupun dengan Pipa Hemat Listrik Pelindung Jaring Depan dan BelakangDrum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
Daftar Harga impeller pompa air Terbaru October 2026
| SANEI Impeller Plastic PPO for Water Pump | Rp20.900 |
| Hayward Impeller for Water Pump | Rp1.099.900 |
| JP Impeller Kuningan untuk Pompa Air | Rp29.900 |
| Ebara Impeller for Water Pump | Rp2.999.900 |
| DAYTON Impeller for Straight Centrifugal Pump | Rp529.900 |
| SEAFLO Impeller Pump 8.0Gpm | Rp5.299.900 |
| BELL GOSSETT Impeller for Circulating Pump | Rp1.099.900 |
| Non Brand Flange JIS 10K | Rp33.900 |
| KLEENGUARD Safety/Protection Glasses Nemesis In/Out (Kacamata Safety) | Rp129.900 |
| FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/KLEENGUARD%20Safety%2FProtection%20Glasses%20Nemesis%20In%2FOut%20(Kacamata%20Safety)/36P102144114-4.jpg)
/lqP105308782-2.jpg)

/P102254903-1.jpg)
/p2P104884902-2.jpg)
/psP105920928-1.jpg)
/hzP108370647-1.jpg)



/5wP105928212-4.jpg)
/b7P111282403-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)